Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 93861XXL
Zoro # G4121927
original price:
$18.54
59% off
new price: $7.55
/pr
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 93861XXL
- Zoro # G4121927
- UPC # 30451435701269
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 13 3/4 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, ANSI/ISEA Cut Level A7, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- ANSELL Bib Apron, Blue, 49 In. L (56-009)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, XL (BW4030)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (93861M)
- MCR SAFETY Cut Gloves, M, Green/Blk, APG, PR (9672APGM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (9672DT5M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (92743PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7033B)
- Mcr Safety Gloves & Hand Protection