Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR
Mfr # 9178PUOM
Zoro # G8532120
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color High Visibility Orange
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9178PUOM
- Zoro # G8532120
- UPC # 45143635214
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 12.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- GHS SAFETY Label, Dust Mask, Gloss Paper, PK1820 (GHS1240)
- MCR SAFETY Gloves, General Purpose, Mens, 10 oz., PR (8200)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (9178PUOXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- MCR SAFETY Gloves, 13g, CutPro, NavyBlue HyperMax, Gray PU XXS, 12PK (92793PUXXS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92783XL)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size 3XL (GL613CX3)
- Mcr Safety Cut-Resistant Gloves