Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK
Mfr # 9367L
Zoro # G0622749
product price: $64.59
/pk 12, $5.38/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9367L
- Zoro # G0622749
- UPC # 30451439367317
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Uncoated, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- ECOLAB FOOD SAFETY Biohazard Response Spill Kit (50258-91-11)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-1-X)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (96871XL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9373L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (92718PUM)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- Mcr Safety Gloves & Hand Protection