Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK
Mfr # 9394XL
Zoro # G3885281
product price: $35.89
/pk 12, $2.99/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9394XL
- Zoro # G3885281
- UPC # 30451439394429
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11.5 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5NGP0)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (19251L)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9394S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9394L)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- Mcr Safety Gloves & Hand Protection