Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PK 12
Mfr # 92752PUXL
Zoro # G407714200
product price: $35.89
/pk 12, $2.99/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388
Product Information
- Brand Mcr Safety
- MFR # 92752PUXL
- Zoro # G407714200
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388 |
Knit Material | Yarn |
Cuff Style | Knit |
ANSI/ISEA Puncture Level | 2 |
Series | Cut Pro(R) |
Finger Coverage | Full Finger |
Double-Dipped | No |
Pairs per Package | 12 |
Thickness | 13 ga |
Glove Coating Color | Gray |
Hand Protection Style | Glove |
Palm Type | Coated |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Great Dexterity and Comfort, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- MAGID MultiMaster PVC Dotted Canvas Gloves, 12PK (T40P)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (N6464M)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93840S)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC510XL-09)
- Mcr Safety Cut-Resistant Gloves