Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Glove, PK 12
Mfr # 92752PUM
Zoro # G307714171
product price: $35.85
/pk 12, $2.99/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388
Product Information
- Brand Mcr Safety
- MFR # 92752PUM
- Zoro # G307714171
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Cut-Resistant Glove |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388 |
Knit Material | Yarn |
Cuff Style | Knit |
ANSI/ISEA Puncture Level | 2 |
Series | Cut Pro(R) |
Double-Dipped | No |
Thickness | 13 ga |
Pairs per Package | 12 |
Hand Protection Style | Glove |
Finger Coverage | Full Finger |
Glove Coating Color | Gray |
Palm Type | Coated |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM F2992-15, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Great Dexterity and Comfort, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 4" x 60', 60 Grit (3401010000060NUA)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X0025NF)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- Mcr Safety Gloves & Hand Protection