Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Glove, 15 in. L, Yellow
Mfr # 9375
Zoro # G4122627
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Yellow
- ANSI/ISEA Abrasion Level 0
- Standards ANSI/ISEA 105
- ANSI/ISEA Puncture Level 0
Product Information
- Brand Mcr Safety
- MFR # 9375
- Zoro # G4122627
- UPC # 045143093755
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI/ISEA 105 |
ANSI/ISEA Puncture Level | 0 |
Application | Agriculture, Automotive, Automotive Assembly, Carpentry, Construction, Manufacturing, Glass Handling, HVAC, Warehousing, Demolition, Furniture Industry, Landscaping, Mechanics |
Palm Material | Kevlar(R) |
Puncture Resistant | No |
ANSI Abrasion Cycles | 930 |
ANSI Cut Grams | Greater Than 1000 |
Thumb Style | Natural |
Back Material | Kevlar(R) |
Finger Material | Kevlar(R) |
Cuff | Stretch Knit |
Suggested Use Environment | Dry |
Abrasion Resistant | No |
ANSI/ISEA Abrasion Cycles | 930 |
ANSI/ISEA Cut Load | Greater Than 1000 |
ANSI/ISEA Cut Grams | Greater Than 1000 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Color Yellow, Standards ANSI/ISEA 105, ANSI/ISEA Abrasion Level 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Safety Cap, Navy (8946-HAT)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Small (MG301/S)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 1 inch diameter (TF-1)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- Mcr Safety Abrasion & Cut Resistant Clothing