Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR
Mfr # 9369L
Zoro # G3312709
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black, Yellow
- Glove Coating Finish Dotted
Product Information
- Brand Mcr Safety
- MFR # 9369L
- Zoro # G3312709
- UPC # 30451439369397
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 8.25 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mask, N95, S, 3-Ply, PK10 (4801)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK213)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- Mcr Safety Gloves & Hand Protection