Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 12PK
Mfr # 92743BPXL
Zoro # G7738779
original price:
$154.52
10% off
new price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A7
- Glove Coating Material Polyurethane
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Mcr Safety
- MFR # 92743BPXL
- Zoro # G7738779
- UPC # 45143576203
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A7 |
Glove Coating Material | Polyurethane |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- NEVS 1" Color Coding Dots Red - Roll Form (DOT-10RL Red)
- CONDOR Belt, Lifting, L, Black (6T564)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- MCR SAFETY Cut-Resistant Gloves, 9-1/2" L, S Sz, PR (MC503S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (9672DT2M)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3054-XL (10))
- Mcr Safety Gloves & Hand Protection