Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK
Mfr # 92743BPM
Zoro # G7738873
original price:
$146.99
5% off
new price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Foam
Product Information
- Brand Mcr Safety
- MFR # 92743BPM
- Zoro # G7738873
- UPC # 45143576180
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11.02 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 6A7X5X, Standards ANSI, ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- MSA SAFETY Hard Hat Sweatband, Terrycloth, Tan, Snap-On Style (10068890)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 12PK (92743BPS)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK (92743BPL)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9672XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93857L)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (546X-S)
- Mcr Safety Gloves & Hand Protection