Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, PVC, M, 1 PR
Mfr # 93847M
Zoro # G3313305
product price: $4.39
/pr
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color Blue/Yellow
- Glove Coating Finish Dotted
Product Information
- Brand Mcr Safety
- MFR # 93847M
- Zoro # G3313305
- UPC # 30451435516993
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, 100 PK (RP2001)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- MSA SAFETY PAPR Hood, Low Profile, White, PK4 (10215118)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XS, 1 PR (93847XS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, S, 1 PR (93847S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93840S)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (93861XXL)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XL, PK12 (92793PUXL)
- MCR SAFETY Cut Gloves, S, APG, 1 Cut Level, PR (9672APGS)
- Mcr Safety Cut-Resistant Gloves