Mcr Safety

Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XS, 1 PR


product price: $15.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size XS
  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • Color Blue/White
See all product information

Product Information

Dimensions

Glove Size XS
Glove Length 12 in
Glove Length Style Standard
Size- Numeric 6
Size- Alpha XS

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.