Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 9672DT5XL
Zoro # G5015735
product price: $16.49
/pr
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/White
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9672DT5XL
- Zoro # G5015735
- UPC # 45143304219
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Not An Entrance Sign, Landscape (OS-NS-P-1014-L-15150)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (9672DT5M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- MCR SAFETY Cut Gloves, S, APG, 1 Cut Level, PR (9672APGS)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- Mcr Safety Gloves & Hand Protection