Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR
Mfr # 93891PUXL
Zoro # G3312885
original price:
$17.60
18% off
new price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 93891PUXL
- Zoro # G3312885
- UPC # 30451431632437
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- BROTHER INTERNATIONAL Blk on Wht 3 8'' w Industrial (TZES221)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- REFRIGIWEAR Watch Cap, Wool/Acrylic, Cuffless, Moisture-Wicking, Covers Ears/Head, Black, Universal Size (0045RBLKOSA)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (N9677XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (VP9676XL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9370KFS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (92723NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (9672DTL)
- ANSELL Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (80-100)
- Mcr Safety Cut-Resistant Gloves