Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR
Mfr # 9389PVXXL
Zoro # G3313795
product price: $17.89
/pr
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage 3/4
- Color Black/Green
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9389PVXXL
- Zoro # G3313795
- UPC # 30451431372203
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- PYRAMEX Full Dip Sandy Latex 13G A5 Cut with 10G Fleece Liner, Size L, 12PK (GL506CL)
- OAKLEY Sutro Lite Matte White w/Prizm Sapphire (OO9463-1939)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9672S)
- MCR SAFETY Gloves, Kevlar/Cotton w/Thumb Slot 18'' Sleeve, 120PK (VP9378KCT)
- MCR SAFETY Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 12PK (9366LE)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (93859L)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (90780XXL)
- Mcr Safety Cut-Resistant Gloves