Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, PVC, XS, 12PK
Mfr # 9366XS
Zoro # G3105265
product price: $74.59
/pk 12, $6.22/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
- Glove Coating Finish Dotted
Product Information
- Brand Mcr Safety
- MFR # 9366XS
- Zoro # G3105265
- UPC # 30451439366013
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL (93861-XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, XL (S61317)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 12PK (9366M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR (93868XS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9435KML)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- Mcr Safety Gloves & Hand Protection