Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR
Mfr # 9677XL
Zoro # G4740592
product price: $12.59
/pr
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Product Information
- Brand Mcr Safety
- MFR # 9677XL
- Zoro # G4740592
- UPC # 30451439677423
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12.5 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- CLEMCO Twinline Hose, 50ft. With Ends (1951)
- PIP VF, Cut Gloves, MaxiFlex, XL, 45MU65, PR (34-8743V/XL)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XS, 1 PR (9672DT5XS)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (9345SD)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9370KFL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (230-07)
- Mcr Safety Gloves & Hand Protection