Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR
Mfr # N9676GS
Zoro # G3313235
product price: $16.39
/pr
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Water-Based Polyurethane/Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # N9676GS
- Zoro # G3313235
- UPC # 45143867615
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 12.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, L, 1 PR (MC503L)
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Nitrile, PR (S13CXPNT-7)
- Mcr Safety Gloves & Hand Protection