Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR
Mfr # N9676GL
Zoro # G3105877
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Water-Based Polyurethane/Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # N9676GL
- Zoro # G3105877
- UPC # 45143867639
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACE ATHLETIC 45"" OVL WH (70434)
- VENOM STEEL Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, OneSize, Blue (VEN6025)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- YOUNGSTOWN Youngstown Waterproof Winter Plus Gloves (03-3450-80-3XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (N9676GS)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9828PUL)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- Mcr Safety Cut-Resistant Gloves