Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR
Mfr # 9672DTXXL
Zoro # G4644927
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Water-Based Polyurethane/Nitrile
- Glove Coating Coverage Palm
- Color Blue
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9672DTXXL
- Zoro # G4644927
- UPC # 45143019038
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 14 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Fish Speckled Trout Machine Washable Memory Foam Mat (8737RUG)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701M)
- AVON PROTECTION Microphone Adapter, For C50 (71601-12)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (9672DTS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (9672DTL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3624KXL)
- MCR SAFETY MCR Safety Cut Pro Green Glove, L, PK12 (92737L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (N9676GS)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (11-542)
- Mcr Safety Cut-Resistant Gloves