Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR
Mfr # N9690XXL
Zoro # G3313250
original price:
$11.95
16% off
new price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # N9690XXL
- Zoro # G3313250
- UPC # 30451438690539
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11.5 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, S, 1 PR (9389S)
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (N9676DTL)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (9672DT5M)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- Mcr Safety Gloves & Hand Protection