Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR
Mfr # 96720NFS
Zoro # G5015744
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 96720NFS
- Zoro # G5015744
- UPC # 30451433040971
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 12.5 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- BRADY Label, 1/2 in W, White (BM-11-498)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-710-V-11166)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (96720NFM)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (92733PUL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92735NXL)
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- Mcr Safety Cut-Resistant Gloves