Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK
Mfr # 9363XS
Zoro # G1201177
product price: $43.15
/pk 12, $3.60/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Black/Yellow
- Glove Coating Finish Dotted
Product Information
- Brand Mcr Safety
- MFR # 9363XS
- Zoro # G1201177
- UPC # 30451439363043
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Full, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, No Trespassing, Landscape, 1014-L-1494 (OS-DS-A-1014-L-1494)
- CORTINA SAFETY PRODUCTS Yellow Plastic Chain, 2"x20 ft. (03-600-27)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 050)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (93861XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK (9363M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK (9363S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363L)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (92733PUXL)
- Mcr Safety Gloves & Hand Protection