Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # 9672DT2XXL
Zoro # G4121857
original price:
$9.69
2% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9672DT2XXL
- Zoro # G4121857
- UPC # 45143558520
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wraparound Face Shields (S8510)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- ZING Fire Extinguisher Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2614)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (9672DT2L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (9672DT2M)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9818NFS)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (93861XXL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9828PUL)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- Mcr Safety Cut-Resistant Gloves