Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 9693L
Zoro # G3885336
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Color Black
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Product Information
- Brand Mcr Safety
- MFR # 9693L
- Zoro # G3885336
- UPC # 30451439693331
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 8 ft. L (118S0038CH)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR (9693XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- MCR SAFETY Cut-Resistant Glove, PR (92721XS)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- Mcr Safety Cut-Resistant Gloves