Shop All Cold Weather Gloves
Mcr Safety
Cut Gloves, S, Bi Polymer, 3 Cut Level, PR
Mfr # N9690TCS
Zoro # G3885500
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A5
- Size S ( 7 )
- Glove Coating Coverage Palm
- Palm Material Bi-Polymer
Product Information
- Brand Mcr Safety
- MFR # N9690TCS
- Zoro # G3885500
- UPC # 45143969210
- Country of Origin Sri Lanka
- Category Cold Weather Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9.5 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4XX4, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (29215)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT ROMEO AT, WOMENS PR (A7160-8M)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, M (926M)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- Mcr Safety Gloves & Hand Protection