Shop All Cut-Resistant Gloves
Mcr Safety
Cut Gloves, S, APG, 1 Cut Level, PR
Mfr # 9672APGS
Zoro # G3106035
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Coverage Palm
- Color Black, Green
- Glove Coating Finish Flat
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Mcr Safety
- MFR # 9672APGS
- Zoro # G3106035
- UPC # 045143138142
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 12.5 in |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Area Clear 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99923 (FD-2-C-16-99923)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- GLOBAL INDUSTRIAL Leather Palm Safety Gloves with 2-1/2in Safety Cuff, X-Large (708123XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-5X)
- MCR SAFETY Cut Gloves, 2XL, Green/Blk, APG, PR (9672APGXXL)
- MCR SAFETY Cut Gloves, M, Green/Blk, APG, PR (9672APGM)
- MCR SAFETY Cut Gloves, XL, Green/Blk, APG, PR (9672APGXL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (9686XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (9672DTL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (G-ILD-IMPC5-06-XXL)
- Mcr Safety Cut-Resistant Gloves