Shop All Rain Jackets
Mcr Safety
Concord .35Mm Neoprene Nylon Jacket W, L
Mfr # 800JNL
Zoro # G0628391
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Neoprene/Nylon
- Length 49"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 800JNL
- Zoro # G0628391
- UPC # 45143800636
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 49" |
Details
Item | Concord 0.35mm Neoprene Nylon Jacket W,L |
Color | Yellow |
Material | Neoprene/Nylon |
Gender | Unisex |
Thickness | 0.35 mm |
Features | Abrasion Resistant; Rip Resistant; 0.35mm Thickness |
Description
Concord 0.35mm Neoprene Nylon Jacket W,L, Size L, Gender Unisex, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (KV303-XL)
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole (GB00430)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/M)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- MCR SAFETY Rain Jacket, Bound Seam, 3XL, Blue, Unisex (563JHX3)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- Mcr Safety Rain Jackets