Shop All Rain Overalls
Mcr Safety
Concord .35Mm Neoprene Nylon Bib Over, L
Mfr # 800BFL
Zoro # G0628288
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Material Neoprene/Nylon
- Inseam 31"
- Features Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Product Information
- Brand Mcr Safety
- MFR # 800BFL
- Zoro # G0628288
- UPC # 45143800131
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 48" |
Length | 49" |
Details
Item | Concord .35Mm Neoprene Nylon Bib Over,L |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 31" |
Features | Abrasion Resistant; Rip Resistant; 0.35mm Thickness |
High-Visibility | No |
Description
Concord .35Mm Neoprene Nylon Bib Over,L, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size 2X (I-44)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- ANSELL 93-243, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (93-243)
- SPILLTECH Biohazard Spill Kit, 23.1 gal., Drum (SPKHZ-30-HV)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- Mcr Safety Rain Overalls