Shop All Rain Overalls
Mcr Safety
Concord .35Mm Neoprene Nyln Bib Over, 4XL
Mfr # 800BFX4
Zoro # G1201728
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 4Xl
- Material Neoprene/Nylon
- Inseam 34"
- Features Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Product Information
- Brand Mcr Safety
- MFR # 800BFX4
- Zoro # G1201728
- UPC # 45143800179
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4Xl |
Fits Waist Size | 56" |
Length | 49" |
Details
Item | Concord .35Mm Neoprene Nyln Bib Over,4XL |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 34" |
Features | Abrasion Resistant; Rip Resistant; 0.35mm Thickness |
Gender | Unisex |
High-Visibility | No |
Description
Concord .35Mm Neoprene Nyln Bib Over,4XL, Gender Unisex, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- MUCK BOOT CO Size 9 Men's Ankle Boot Steel Work Boot (CCSTCSA M 090)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Dominator 0.35mm PVC/Poly Coverall, 2XL (2981X2)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, L (70529_480-L)
- Mcr Safety Workwear and Protective Clothing