Shop All Leather Palm Gloves
Mcr Safety
Cold Protection Gloves, Thermal Lining, L, 12PK
Mfr # 1970L
Zoro # G0662055
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Glove Leather Grade A
- Color Beige / Black
- Stitching Material Polyester/Cotton
- Application Carpentry, Cold Storage Applications, Farming, Landscaping, Construction, Warehousing
Product Information
- Brand Mcr Safety
- MFR # 1970L
- Zoro # G0662055
- UPC # 30451431633977
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Angle Hose Valve, Brass (171-1561)
- 5.11 Watch Cap, Beene, Black, S/M (89250)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- MCR SAFETY Gloves, Prem Shldr Lthr Palm PE Cuff Stripe L, 48PK (VP1400A)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, L, PR (1400A)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- Mcr Safety Leather Palm Gloves