Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Gloves, Acrylic Terry Lining, M
Mfr # N9690FCOM
Zoro # G4121087
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Thumb Style Wing
- Length 9 27/32 in
- Cut Seamless
- Finger Style Full Finger
Product Information
- Brand Mcr Safety
- MFR # N9690FCOM
- Zoro # G4121087
- UPC # 30451435694967
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Length | 9 27/32 in |
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 9.75 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT HARNESS WITH WAIST PAD MED-L (37193)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, XL (N9690FCOXL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, L (N9690FCOL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair (N9690XL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- BOSS Snow Gloves Pvc Lg (3600L)
- Mcr Safety Gloves & Hand Protection