Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK
Mfr # 3280XL
Zoro # G0662369
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Grain Cowhide Leather
- Lining Thermal
- Minimum Temperature Not Rated
- Palm Construction Leather
Product Information
- Brand Mcr Safety
- MFR # 3280XL
- Zoro # G0662369
- UPC # 30451433280483
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Drivers Gloves |
Color | Beige |
Palm Material | Grain Cowhide Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Palm Construction | Leather |
Back Material | Grain Cowhide Leather |
Cut | Gunn |
Cuff | Slip-On |
Application | Carpentry, Cold Storage Applications, Farming, Landscaping |
Thumb Style | Keystone |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (3280M)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- Mcr Safety Cold Weather Gloves