Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Drivers Gloves, Thermal Lining, M, 12PK
Mfr # 3280M
Zoro # G0662299
product price: $99.95
/pk 12, $8.33/ea
Free Shipping & Returns
$99.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Grain Cowhide Leather
- Lining Thermal
- Minimum Temperature Not Rated
- Palm Construction Leather
Product Information
- Brand Mcr Safety
- MFR # 3280M
- Zoro # G0662299
- UPC # 30451433280247
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Drivers Gloves |
Color | Beige |
Palm Material | Grain Cowhide Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Palm Construction | Leather |
Cut | Gunn |
Application | Carpentry, Cold Storage Applications, Farming, Landscaping |
Back Material | Grain Cowhide Leather |
Thumb Style | Keystone |
Cuff | Slip-On |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 110)
- PROPPER Mens Tactical Pant, Black, 40 x 30 In (F52525000140X30)
- 3M DBI-SALA PRO Concrete D-ring Anchor with Bolt (2190055)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S, 12PK (9690YS)
- MCR SAFETY Coated Gloves, M, High Visibility Yellow, PR (N9690HVM)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980M)
- BOSS Gloves Split Deerskin L (7186L)
- Mcr Safety Gloves & Hand Protection