Shop All Cold Weather Gloves
Mcr Safety
Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL
Mfr # 9690XL
Zoro # G3106349
original price:
$7.55
18% off
new price: $6.15
/pr
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Finger Style Full
- Coating Coverage 3/4 Dip
- Color Gray
- Back Material Acrylic/Cotton/Polyester
Product Information
- Brand Mcr Safety
- MFR # 9690XL
- Zoro # G3106349
- UPC # 30451439690439
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Length | 9 1/2 in |
Glove Size | XL |
Glove Length | 11.25 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Acrylic, Cotton, Polyester, ANSI/ISEA Abrasion Level 4, Glove Insulation Material Acrylic/Cotton/Polyester, EN 388 Rating 4XX3, Standards ANSI/ISEA 105, EN 388, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose with Acrylic Insulation, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, X-Large, Class 2 (SV544RBC-2 XL)
- WALTER SURFACE TECHNOLOGIES SAFETY GLASSES CLEAR FRAME/LENS (SE-1000)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, XL (N9690FCOXL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S, 12PK (9690YS)
- MCR SAFETY Coated Gloves, M, Black, PR (N9695M)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (3280M)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- Mcr Safety Gloves & Hand Protection