Shop All Coated Gloves
Mcr Safety
Coated Gloves, L, knit Cuff, PK12
Mfr # UT1950L
Zoro # G8270458
product price: $91.59
/pk 12, $7.63/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Product Information
- Brand Mcr Safety
- MFR # UT1950L
- Zoro # G8270458
- UPC # 45143782963
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 7 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM D3389-15, ASTM 3884-09, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Sign, 5x7in, Reflective Sheeting (U7-1086-RD_7X5)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, M (56120103M)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6012XL)
- PIG PIG Hydrofluoric Acid-Neutralizing Loose Absorbent, 6PK (PLP806)
- MCR SAFETY Coated Gloves, XL, knit Cuff, PK12 (UT1950XL)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- MCR SAFETY MCR Safety N9699L Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Large, Black (N9699L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Large (9680L)
- WATSON GLOVES Stealth Transformer Winter Wastenot Seamless Knit-Medium PR (9394-M)
- Mcr Safety Coated Gloves