Shop All Rain Jackets
Mcr Safety
Classic Plus .35Mm PVC Poly Coat Cor, S
Mfr # 240CS
Zoro # G3271600
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 240CS
- Zoro # G3271600
- UPC # 45143240111
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 49" |
Rainwear Size | S |
Details
Item | Classic Plus 0.35mm Pvc Poly Coat Cor,S |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Detachable Hood with Drawstring; 0.35mm Thickness |
Description
Classic Plus 0.35mm Pvc Poly Coat Cor,S, Size S, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Neck Cape Fastener Kit (Gentex Corp)
- BSC PREFERRED Women Restroom ADA Compliant Plastic Sign (S-14805BLU)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- BRADY Rigid Sign, High Visibility (45370)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- MCR SAFETY Rider Raincoat, Yellow, L (260CL)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- Mcr Safety Rain Gear