Shop All Rain Jackets
Mcr Safety
Classic Plus .35Mm PVC Poly Coat Cor, M
Mfr # 240CM
Zoro # G3271585
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 240CM
- Zoro # G3271585
- UPC # 45143240128
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 49" |
Details
Item | Classic Plus 0.35mm Pvc Poly Coat Cor,M |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Detachable Hood with Drawstring; 0.35mm Thickness |
Description
Classic Plus 0.35mm Pvc Poly Coat Cor,M, Size M, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Elkhide Lthr, PR (5282 L)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRM)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Trekdry(R) (MF4X-75-009)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- VERTX Black Polyester Rain Jacket size XL (VTX8800LBK)
- Mcr Safety Rain Gear