Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL
Mfr # FR2003X7
Zoro # G1205307
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 7XL
- Material PVC/Polyester
- Inseam 35-1/2"
- Fits Waist Size 62"
Product Information
- Brand Mcr Safety
- MFR # FR2003X7
- Zoro # G1205307
- UPC # 45143017942
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 7XL |
Fits Waist Size | 62" |
Details
Item | Classic .35Mm Pvc Poly Suit 3 Pc Fr,7XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 35-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Gender | Men's |
Description
Classic .35Mm Pvc Poly Suit 3 Pc Fr,7XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Rigid Plastic, High Voltage 480 Volts, Landscape (OS-DS-P-1014-L-2200)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, M (2003M)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- Mcr Safety Workwear and Protective Clothing