Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL
Mfr # FR2003X2
Zoro # G1206731
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 2XL
- Material PVC/Polyester
- Inseam 30-1/2"
- Fits Waist Size 52"
Product Information
- Brand Mcr Safety
- MFR # FR2003X2
- Zoro # G1206731
- UPC # 45143017898
- Country of Origin Multiple
- Category Rainsuits
Dimensions
Size | 2XL |
Fits Waist Size | 52" |
Details
Item | Classic .35Mm Pvc Poly Suit 3 Pc Fr,2XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 30-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Gender | Men's |
Description
Classic .35Mm Pvc Poly Suit 3 Pc Fr,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 11W)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9210-03)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- Mcr Safety Rain Gear