Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket Yellow, M
Mfr # 200JM
Zoro # G3597146
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 200JM
- Zoro # G3597146
- UPC # 45143200924
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 49" |
Details
Item | Classic 0.35mm Pvc Poly Jacket Yellow,M |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Attached Hood with Drawstring; 0.35mm Thickness |
Description
Classic 0.35mm Pvc Poly Jacket Yellow,M, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- MCR SAFETY Rain Jacket, Bound Seam, 3XL, Blue, Unisex (563JHX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- NEESE Outerwear Sani Light 77 Poncho-Nav-Univ (77001-42-NVY-U)
- Mcr Safety Rain Gear