Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket Yellow, 6XL
Mfr # 200JX6
Zoro # G3271628
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # 200JX6
- Zoro # G3271628
- UPC # 45143200993
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 6XL |
Length | 49" |
Details
Item | Classic 0.35mm PVCPoly Jacket Yellow,6XL |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Attached Hood with Drawstring; 0.35mm Thickness |
Description
Classic 0.35mm PVCPoly Jacket Yellow,6XL, Size 6XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- NO-SPILL NO-SPILL Red 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-104)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1199-RA_10X7 (U7-1199-RA_10X7)
- SIGNMISSION OSHA Danger Sign, Do Not Step Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Step Here (OS-DS-D-35-V-2514)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MCR SAFETY Garments, Black Balaclava, Poly Flce, Enhanced Vis (BLCVB)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, 3XL (FR267CX3)
- MCR SAFETY Raincoat, Yellow, L (230CL)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Jacket (6560-Navy/Ash-3X)
- Mcr Safety Workwear and Protective Clothing