Shop All Rain Overalls
Mcr Safety
Classic .35Mm PVC Poly Bib Overall W, M
Mfr # 200BPM
Zoro # G3596945
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Material PVC/Polyester
- Inseam 27-1/2"
- Features 0.35mm Thickness
Product Information
- Brand Mcr Safety
- MFR # 200BPM
- Zoro # G3596945
- UPC # 45143200627
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 46" |
Details
Item | Classic .35Mm Pvc Poly Bib Overall W,M |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 27-1/2" |
Features | 0.35mm Thickness |
High-Visibility | No |
Description
Classic .35Mm Pvc Poly Bib Overall W,M, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- PETZL Cordex Plus Glove Tan, XL (K53 XLT)
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-L)
- Mcr Safety Rain Gear