Shop All Rain Overalls
Mcr Safety
Classic .35Mm PVC Poly Bib Overall W, 2XL
Mfr # 200BPX2
Zoro # G3597006
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 2XL
- Material PVC/Polyester
- Inseam 30-1/2"
- Features 0.35mm Thickness
Product Information
- Brand Mcr Safety
- MFR # 200BPX2
- Zoro # G3597006
- UPC # 45143200658
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 52" |
Details
Item | Classic .35Mm Pvc Poly Bib Overall W,2XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 30-1/2" |
Features | 0.35mm Thickness |
Gender | Men's |
High-Visibility | No |
Description
Classic .35Mm Pvc Poly Bib Overall W,2XL, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 2XL (7605200)
- JUSTRITE Biohazard Waste Can, Red, 10 gal. (05930R)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, W, Black, Composite, PR (A7248-W)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 3XL (3881X3)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Concord .35Mm Neoprene Nyln Bib Over, 4XL (800BFX4)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- OCCUNOMIX Coverall Rainsuit, Black/Yellow, 4XL (SP-CVL-BY4X)
- Mcr Safety Rain Overalls