Shop All Disposable Gloves
Mcr Safety
ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, S, 1000 PK
Mfr # 7010S
Zoro # G1406365
product price: $82.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile/Vinyl
- Palm Thickness 4 mil
- Length 9.5 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 7010S
- Zoro # G1406365
- UPC # 10451430193287
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.5 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 9 in, Material Nitrile/Vinyl, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- MCR SAFETY Industry Grade Driver Red Fleece, L, PK12 (3255L)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, M, 1000 PK (7010M)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, L, 1000 PK (7010L)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S (7), 1000 PK, Beige (5045S)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6010S)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- Mcr Safety Disposable Gloves