Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Gloves, XL, PK12
Mfr # 5380XL
Zoro # G708661616
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- ANSI/ISEA Abrasion Level 2
- Glove Thickness 8 mil
- Glove Texture Location Palm and Fingers
- Supported / Unsupported Unsupported
Product Information
- Brand Mcr Safety
- MFR # 5380XL
- Zoro # G708661616
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XL |
Details
Glove Coating Material | Nitrile |
ANSI/ISEA Abrasion Level | 2 |
Glove Thickness | 8 mil |
Glove Texture Location | Palm and Fingers |
Supported / Unsupported | Unsupported |
Insulated | No |
Item | Chemical Resistant Gloves |
Glove Coating Finish | Grip |
Glove Liner Material | Unlined |
Cuff Style | Straight |
Color | Green |
Glove Texture | Diamond |
Standards | EN 388 |
Glove Coating Coverage | Palm and Fingers, Thumb |
Biodegradable | Biodegradable |
Glove Coating Color | Green |
Series | NitriShield |
Latex-Free | Yes |
Glove Materials | Nitrile |
Brand and Series | MCR NitriShield(TM) |
Silicone-Free | Yes |
Description
Chemical Resistant Gloves, Palm and Fingers, 8 mil, 12 in, Glove Size XL, Color Green, Unsupported, Standards EN 388, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.00 (DM13H20PF)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5310)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6830)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5350XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- Mcr Safety Chemical Resistant Gloves