Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Gloves, PVC, L, 11-1/2"L
Mfr # 6710F
Zoro # G3104836
product price: $77.89
/pk 12, $6.49/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Palm and Fingers
- Color Orange
- Resists Abrasion, Chemicals, Oils
- Supported / Unsupported Unsupported
- Glove Size L
Product Information
- Brand Mcr Safety
- MFR # 6710F
- Zoro # G3104836
- UPC # 30451436710901
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 11 1/2 in |
Details
Glove Texture Location | Palm and Fingers |
Color | Orange |
Item | Chemical Resistant Gloves |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Application | Cold Storage Appilcations, Food Processing, Transportation, Warehouse, Farming |
Glove Thickness | 118 mil |
Thickness | Standard Weight |
Cuff Style | Safety |
Glove Liner Material | Foam |
Glove Coating Material | PVC |
Glove Materials | PVC |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 118 mil, 11 1/2 in, Cuff Safety, Lining Foam, Glove Size L, Color Orange, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Push Broom Sign, Landscape (OS-NS-A-1014-L-17920)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MFF-F72-010)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- Mcr Safety Gloves & Hand Protection