Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, M, Orange, PR
Mfr # N2658HVOM
Zoro # G8266818
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Supported / Unsupported Supported
- Glove Length 14 in
- Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # N2658HVOM
- Zoro # G8266818
- UPC # 45143639090
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | M |
Description
Chemical Resistant Glove, 15 ga, 14 in, Glove Size M, Color Orange, Supported, Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- NMC Push To Open Sign, GL317P (GL317P)
- MCR SAFETY Chemical Resistant Glove, 2XL, Orange, PR (N2658HVOXXL)
- MCR SAFETY Chemical Resistant Glove, S, Orange, PR (N2658HVOS)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP25RXL)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6218)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6632L)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (47-L171N/L)
- Mcr Safety Gloves & Hand Protection