Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, 2XL, Yellow, PR
Mfr # MG9796XXL
Zoro # G8273005
product price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 4
- Glove Coating Material Nitrile
- Standards EN 388 CE Score
- Glove Coating Coverage Full
- Glove Length 25 in
Product Information
- Brand Mcr Safety
- MFR # MG9796XXL
- Zoro # G8273005
- UPC # 45143595372
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 25 in |
Glove Size | 2XL |
Details
ANSI/ISEA Abrasion Level | 4 |
Glove Coating Material | Nitrile |
Standards | EN 388 CE Score |
Glove Coating Coverage | Full |
Glove Hand Style | Left and Right |
Color | Yellow |
Item | Chemical Resistant Glove |
Insulated | No |
Supported / Unsupported | Supported |
Glove Coating Finish | Grain |
ANSI/ISEA Puncture Level | 1 |
ANSI/ISEA Cut Level | 1 |
Series | MG9796 |
Glove Materials | Nitrile |
Glove Liner Material | Interlock |
EN ISO 374 Chemical Rating | Type C - L |
Glove Coating Color | Yellow |
Glove Texture | Grain |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | MCR Safety Predaflex(TM) |
Dual Layer | Yes |
Triple Layer | No |
Description
Chemical Resistant Glove, 25 in, Glove Size 2XL, Color Yellow, Supported, Standards EN 388 CE Score, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, NonSkid, Flexible, Foam, Univ, PR (12F685)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- 3M Filter and Regulating Panel (W-2806)
- CARBON-X Carbonx® Cx100 Carbon Fiber Knit Fr Gloves, One Size Fits Most (OPG-11)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- MCR SAFETY Chemical Resistant Glove, M, Blck/Red, PK12 (MG9645M)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6830)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- Mcr Safety Chemical Resistant Gloves