Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, 2XL, Orange, PR
Mfr # N2658HVOXXL
Zoro # G8262514
original price:
$31.37
39% off
new price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 2
- Glove Thickness 15 ga
- Glove Length 14 in
- Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact
- Color Orange
Product Information
- Brand Mcr Safety
- MFR # N2658HVOXXL
- Zoro # G8262514
- UPC # 45143639120
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 14 in |
Description
Chemical Resistant Glove, 15 ga, 14 in, Glove Size 2XL, Color Orange, Supported, Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- AZAR DISPLAYS 7"W x 5"H Wall U-Frame w/ Holes, PK10 (162723)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- MCR SAFETY Chemical Resistant Glove, S, Orange, PR (N2658HVOS)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- VGUARD Nitrile Green Chemical Resistant Gloves Unlined, 18" Straight Cuff, PK 144 (C16A29)
- Mcr Safety Chemical Resistant Gloves